Faria Chesapeake White SS 2" Fuel Level Gauge - Metric (E-1/2-F)

  • Mfr # 13818

  • Zoro # G003046552


product price:  $65.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13818
Zoro #
G003046552
UPC #
759266138186
Country of Origin
United States

Description

Chesapeake White SS 2" Fuel Level Gauge - Metric (E-1/2-F)

Perimeter-lighted White dial with stylish Blue and White graphics, polished stainless steel bezel, contoured White pointer and domed glass lens.

Fuel Level gauge operates by sending a low amperage current through the gauge's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc...

As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the level of fuel.

2" - Hole Size: 2.0625" (53mm)

Specifications:

  • Metric Anti-scratch glass lens
  • Plastic Cases for corrosion resistance and long life
  • 12 VDC negative ground
  • Can be adapted for 24 VDC systems

Factory P/N GP9791

*Sold as an Individual

**Gauge Cover not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.