Faria Dress White 4" GPS Speedometer - 60 MPH

  • Mfr # 33147

  • Zoro # G303078857


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33147
Zoro #
G303078857
UPC #
759266331471
Country of Origin
United States

Description

Dress White 4" GPS Speedometer - 60 MPH

Perimeter-lighted White dial with bold Black graphics, White aluminum bezel, contoured Black pointer and flat glass lens.

The GPS Speedometer is a drop in replacement for your current speedometer to match your existing instrument dash.
GPS information is gathered from an internal GPS antenna. No external antenna required. The Faria GPS Speedometer uses a highly accurate 48 channel GPS receiver. You can be sure that the Faria GPS Speedometer is giving you the most accurate GPS information available on the market today.
Course Over Ground (COG) and actual heading (compass heading over ground) are displayed on the optional digital LCD.
Speed data is shown by an analog pointer. This pointer is driven by a digital stepper motor for increased accuracy and minimized pointer bounce during vessel operation.

4" - Hole Size: 3.375" (85mm)

Features:

  • Anti-scratch glass lens
  • 12 VDC negative ground
  • Can be adapted for 24 VDC systems
  • Dual Scale - Imperial and Metric

Factory P/N SGP111

*Sold as an Individual

**Gauge Cover not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.