Zoro Homepage

Faria Euro Black 4" Speedometer - 30 Knot (Pitot)

  • Mfr # 32809

  • Zoro # G003046484


product price: $70.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32809
Zoro #
G003046484
UPC #
759266328099
Country of Origin
United States

Description

Euro Black 4" Speedometer (30 Knot) (Pitot)

Perimeter-lighted Black dial with bold White graphics, Black aluminum bezel, contoured White pointer and flat glass lens.

Pitot tube type speedometers operate by pressure from the water being forced into the pitot tube. This pressure is then transmitted through flexible tubing to the bourdon tube movement inside the speedometer head where it is converted into a speed reading by the movement mechanism.

∗Pitot tube sold separately.

4" Gauge - Hole size: 3.4" (86.36 mm)

Features:

  • Anti-scratch glass lens
  • Plastic Cases for corrosion resistance and long life
  • Perimeter-lighted Black dial
  • Can be adapted for 24 VDC systems
  • Dual Scale - Imperial and Metric

Factory P/N SE9659

*Sold as an Individual

**Gauge Cover not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.