
Aquatic Herbicide, Liquid, Spray Application, 1 gal, Bottle
Mfr # 75298
Zoro # G516298400
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Application Method
Spray
Contains
Glyphosate IPA Salt
Color
Pale Amber/Pale Brown
pH Range
4.43
Odor/Scent
Slight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75298
Zoro #
G516298400
UPC #
737716752984
Country of Origin
United States
Dimensions
Width
9.33 in
Depth
12.75 in
Length
15.33 in
Details
Application Method
Spray
Contains
Glyphosate IPA Salt
Color
Pale Amber/Pale Brown
pH Range
4.43
Odor/Scent
Slight
Capacity
1 gal
Flammability Rating
1
Container Type
Bottle
Density
1.225-g/cc
Form
Liquid
Description
Farm General Aquatic Herbicide, Net Content: 1 gal, Bottle, Liquid, Odor/Scent: Slight, Pale Amber/Pale Brown, Compositions: Glyphosate IPA Salt, Flammability Rating: 1, Density: 1.225 g/cc, pH Range: 4.43, Application Method: Spray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.