Zoro Homepage

1" Flat Paint Brush, 12 PK

  • Mfr # FHR00138

  • Zoro # G1103720


product price: $21.39
/pk 12, $1.78/ea

Key Features

Brush Style
Flat
Brush Size
1"
Brush Thickness
7/16"
Basic Coating Type
Latex and Oil-based Coatings
Paint Base Type
Oil, Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHR00138
Zoro #
G1103720
UPC #
044359001387
Country of Origin
China

Dimensions

Brush Size
1"
Brush Thickness
7/16"
Length
2-1/4"

Details

Item
Paint Brush
Brush Style
Flat
Basic Coating Type
Latex and Oil-based Coatings
Paint Base Type
Oil, Latex
Features
Provides High Quality Tools at Excellent Price Points
For Use With
Farm and Ranch Channel Projects

Description

Flat Beavertail Brush,1 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.