2-1/2" Angle Sash Paint Brush, 12 PK
Mfr # FHR00142
Zoro # G1103702
product price: $57.29
/pk 12, $4.77/eaKey Features
Brush Style
Angle Sash
Brush Size
2-1/2"
Brush Thickness
5/8"
Basic Coating Type
Latex and Oil-based Coatings
Paint Base Type
Oil, Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHR00142
Zoro #
G1103702
UPC #
044359001424
Country of Origin
China
Dimensions
Brush Size
2-1/2"
Brush Thickness
5/8"
Length
2-3/4"
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Coating Type
Latex and Oil-based Coatings
Paint Base Type
Oil, Latex
Features
Provides High Quality Tools at Excellent Price Points
For Use With
Farm and Ranch Channel Projects
Description
Angle Sash Brush,2-1/2 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.