9" Paint Roller Cover, 3/16" Nap, Woven
Mfr # FHR00155
Zoro # G1103440
product price: $40.04
/pk 12, $3.34/eaKey Features
Length
9"
Nap
3/16"
Cover Material
Woven
Surfaces
Smooth
Paint Type
All Paints, Stain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHR00155
Zoro #
G1103440
UPC #
044359001554
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Details
Item
Paint Roller Cover
Nap
3/16"
Cover Material
Woven
Surfaces
Smooth
Paint Type
All Paints, Stain
Style
Roller
Features
Provides Maximum Protection Against Shedding and Withstands Water and Solvents
Description
Roller,Super Woven,Smooth,9x3/16 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.