Zoro Homepage

9" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool

  • Mfr # FHR00153

  • Zoro # G1103422


product price: $47.29
/pk 12, $3.94/ea

Key Features

Length
9"
Nap
3/4"
Cover Material
Polyester/Knitted Wool
Surfaces
Rough
Paint Type
Paints, Stains, Urethanes and Cements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHR00153
Zoro #
G1103422
UPC #
044359001530
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Polyester/Knitted Wool
Surfaces
Rough
Paint Type
Paints, Stains, Urethanes and Cements
Features
Heavy-Duty Polypropylene Core Withstands Water and Solvents, Maximum Paint Pick Up and Release
Style
Roller

Description

Roller,Kodawool,Rough,9 In. x 3/4 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.