3300 3300 Egg Candler Check Development Progress

  • Mfr # 192055

  • Zoro # G603709932


product price:  $66.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192055
Zoro #
G603709932
UPC #
-
Country of Origin
United States

Description

Features
  • 3300 Egg Candler Check Development Progress.
  • Used To Check The Development Progress Of The Eggs.
  • Helps To Identify Infertile Or Dead In Shell Eggs For Removal.
  • See The Live Embryo Inside The Egg As It Develops.
  • Lightweight & Easy To Use.
  • Plugs Into Standard 120V Outlet.
  • Dimension - 7.25 x 4 x 1.75 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.