
Farm Innovators H-419 1500W Submergib Cast Aluminum De-Icer
Mfr # 187552
Zoro # G504143804
product price:Â $108.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
187552
Zoro #
G504143804
UPC #
85045004190
Country of Origin
United States
Description
Features
- 1500w
- Submergible
- Cast aluminum de-icer with for efficiency & safety
- Anti-chew cord
- Thermostatically controlled
- Operates only when necessary does not require an extra guard when used in a plastic tank
- Safe in plastic & guaranteed for 3 years.
- Dimension - 4.25 x 10 x 9.5 in.
- Item weight - 4.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.