Shop FARM INNOVATORS
See all product information
Create Account
FITC3 Thermo Cube Plugs Into Standard Outlet
- Mfr # FITC3
- Zoro # G903918027
product price:Â
$
48.95
/ea
Key Features
Amps
15 A
Standards
cUL
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FITC3
- Zoro #
- G903918027
- UPC #
- 750433200637
- Country of Origin
- United States
- Item
- Power Plug
- Amps
- 15 A
- Standards
- cUL
- Voltage
- 120V AC
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.