Shop FARM PLASTIC SUPPLY
See all product information
Create Account
100% Biodegradable Erosion Control Blanket, Straw/Coconut, 8ft x 112.5ft
- Mfr # Z-Straw-Coconut-4007
- Zoro # G521732852
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 112.5 ft
Length
112.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-Straw-Coconut-4007
- Zoro #
- G521732852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 8 ft x 112.5 ft
- Height
- 8 ft
- Length
- 112.5 ft
Description
At Farm Plastic Supply we take pride in providing 100% Biodegradable Straw/Coconut Erosion Control Blankets that will Biodegrade 100% and protect your land from the dangers of erosion. The Material and Netting in this Blanket is 100% Biodegradable. Both the agricultural Wheat Straw and Coconut Fibers are 100% Biodegradable and they are held together by a Biodegradable Brown Poly Net that will biodegrade after 90 days. Our 100% Biodegradable Straw/Coconut Erosion Control Blankets are a temporary rolled erosion control product composed of 70% agricultural wheat straw. Our 100% Biodegradable Straw/Coconut Erosion Control Blankets are a temporary rolled erosion control product composed of 30% organic coconut fiber. Our Erosion Control Blankets also aid in the germination of newly planted seeds by shielding seeds from erosion and harsh weather which makes it easier for them to grow. Erosion Control Blankets are very versatile as they are widely used on riverbeds, hills, culvert inlets and outfalls, and channel and ditch linings. They are great for construction projects as well as they are a contractors dream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.