15 Mil Concrete Vapor Barrier, Heavy Duty Blue Plastic Tarp, Concrete Vapor Barrier, 7ftx140ft

  • Mfr # Z-CVB15Mil-4002

  • Zoro # G016493459


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Finished Size
7 ft x 140 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-CVB15Mil-4002
Zoro #
G016493459
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
7 ft x 140 ft

Description

Heavy duty durable plastic sheeting engineered from low-density polyolefin. Ships interchangeably between blue or green based on supply. Our rolls of plastic sheeting are strong and durable - they will not tear or rip easily. Primary application is as a vapor barrier underneath concrete. Our Xtreme Vapor Barrier has been tested by independent test laboratories and far exceeds ASTM 1745 standards. Our Xtreme Vapor Barrier is manufactured in the US and is backed by an ISO 9001:2008 certification. This 15 mil blue plastic sheet is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our thick blue plastic sheeting is engineered to be a superior material, usable for many different applications. Our heavy duty blue plastic sheeting is usually used as a vapor barrier during construction applications. Simply roll out the heavy duty plastic rolls where needed and secure. A simple yet effective solution for vapor barriers. Farm Plastic Supply offers premium heavy duty blue plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyolefin. Our plastic sheeting 15mil is a staple among construction professionals, hobbyists, and DIYers.
  • Heavy Duty Vapor Barrier 15 mil - Heavy duty durable plastic sheeting engineered from low-density polyolefin. Ships blue or green depending on supply. Our rolls of plastic sheeting are strong and durable - they will not tear or rip easily. Primary application is as a vapor barrier underneath concrete.
  • Tried and Tested - Our Concrete Vapor Barrier has been tested by independant test laboratories and far exceeds ASTM 1745 standards. Our Vapor Barrier is manufactured in the US and is backed by an ISO 9001:2008 certification.
  • Longevity - This 15 mil plastic sheet is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our thick plastic sheeting is engineered to be a superior material, usable for many different applications.
  • Concrete Vapor Barrier - Our heavy duty plastic sheeting is usually used as a vapor barrier during construction applications. Simply roll out the heavy duty plastic rolls where needed and secure. A simple yet effective solution for vapor barriers.
  • Premium Plastic Sheeting - Farm Plastic Supply offers premium heavy duty plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyolefin. Our plastic sheeting 15mil is a staple among construction professionals, hobbyists, and DIYers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products