
American Excelsior QuickGrass Pro - Erosion Control Blanket, 4FT x 112.5FT
Mfr # Z-Exclesior4-4003
Zoro # G922631488
product price: $80.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z-Exclesior4-4003
Zoro #
G922631488
UPC #
-
Country of Origin
United States
Description
At Farm Plastic Supply we take pride in providing our customers with the strongest and most durable American Excelsior Erosion Control Blankets in the industry today. The top of each blanket is covered with photo-degradable or biodegradable netting. The blankets are naturally seed-free and contain no chemical additives. Excelsior netting is intended to safeguard topsoil from water and wind erosion while also promoting the perfect growth environment for grass seed. Wet curled excelsior fibers increase slightly in-depth and connect to form a robust fiber matrix with a built-in swell. Many industries use excelsior netting, particularly landscaping and road construction businesses and contractors working on residential, industrial, and commercial developments. They’ve also been used to improve drainage and waterways, and even landfill operators use them. Wet curled excelsior fibers slightly expand in thickness and interlock to form a strong, fiber matrix and creating a built-in swell factor. This allows the fibers to have close contact with the area it is placed upon. Basically, the mat clings to the soil with “barbed” fibers to reduce soil loss and strengthen the foundation. Aspen wood fibers are a renewable resource and act as mulch providing nutrients to the soil during breakdown. The fibers can be either natural or dyed green for instant color.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.