Zoro Homepage

Black Plastic Sheeting, 4 mil, 3' x 500'

  • Mfr # Z-4milBlackPoly8008

  • Zoro # G216147459


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Plastic Length
500 ft
Plastic Width
3 ft
Size
3 ft x 500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-4milBlackPoly8008
Zoro #
G216147459
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
500 ft
Plastic Width
3 ft
Size
3 ft x 500 ft

Description

Heavy duty durable plastic sheeting engineered from low-density polyethylene. Our rolls of black plastic sheeting are strong and durable - they will not tear or rip easily. Useful as a painter's tarp, vapor barrier, or anything else. Our 4 mil black plastic sheeting can be used as a moisture barrier, vapor barrier, protection barrier for painting, dust containment, spray barrier and more! This 4mil black sheeting plastic is great for covering and protecting lumber, equipment, and any type of machinery. This 4 mil black plastic sheet is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our thick black plastic sheeting is engineered to be a superior material, usable for many different applications. Our heavy duty black plastic sheeting can also be used in the garden. Simply roll out the heavy duty plastic rolls where needed and staple down. A simple yet effective solution for ground cover! Farm Plastic Supply offers premium heavy black plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyethylene. Our plastic sheeting 4mil is a staple among construction professionals, hobbyists, and DIYers.


  • 4 Mil Black Plastic Sheeting - 0.004 inches thick heavy duty durable plastic sheeting engineered from low-density polyethylene. Our rolls of black plastic sheeting are strong and durable - they will not tear or rip easily. Useful as a painter's tarp, vapor barrier, or anything else.
  • Multi-Purpose - Our 4 mil black plastic sheeting can be used as a moisture barrier, vapor barrier, protection barrier for painting, dust containment, spray barrier and more! This 4mil black sheeting plastic is great for covering and protecting lumber, equipment, and any type of machinery.
  • Longevity - This 4 mil black plastic sheet is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our thick black plastic sheeting is engineered to be a superior material, usable for many different applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.