Black Retaining Walls, Geogrid, Geocell, Geogrid Retaining Walls, 4FT x 50FT

  • Mfr # Z-Geogrid-4002

  • Zoro # G922631495


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Span (Length) - Grating
50 ft
Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-Geogrid-4002
Zoro #
G922631495
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
50 ft
Width
4 ft

Description

At Farm Plastic Supply we take great pride in providing all of our customers with the strongest and most durable Geogrids in the industry that can handle all of their toughest jobs. This product is made of high-quality Fiberglass . It has high tensile strength, high temperature resistance, and corrosion resistance. Retaining wall geogrid has high tensile strength and toughness in both longitudinal and transverse directions, which can effectively Dispersing loads significantly improves the compressive strength and bearing capacity of soil and walls. Crafted from high-quality fiberglass , this Wall Geogrid resists oxidation, deformation, and aging. Its bi-directional strength ensures reliable performance in extreme weather conditions, reducing maintenance costs and extending the lifespan of your projects. This Geogrid is flexible and easy to cut for various project needs. We have three different sizes and it’s ideal for medium to large applications such as roadbed reinforcement and slope protection. Quick, hassle-free installation makes it perfect for professionals and DIY enthusiasts. Our geogrid is suitable for building and reinforcing retaining walls; It is also suitable for reinforcing garden paths, terraces, parking lots, driveways and any other scenarios where structural integrity and stability need to be maintained. Fiberglass Geo Grid can prevent the collapse or cracking of the ground and walls, reduces the depth of excavation and amount of base material saving time effort and money and maintain the appearance and neatness of the ground. This is crucial for maintaining the integrity of the road surface or wall and extending its service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products