Clear Vinyl Sheeting, 15 Mil, 4'5 x 100'

  • Mfr # Z-15MilVinyl9005

  • Zoro # G016147420


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Width
4 ft 6 in
Size
4 ft 6 in x 100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-15MilVinyl9005
Zoro #
G016147420
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
4 ft 6 in
Size
4 ft 6 in x 100 ft

Description

Our heavy duty vinyl sheeting roll can be used to protect furniture, appliances, items for storage, or any other necessary application. With a thickness of 15 mil, our vinyl is build to withstand wear and tear and provide superior protection. Engineered to be resistant to UV rays, our vinyl will not degrade if used under direct sunlight. Perfect for use on greenhouse doors, house windows, or as an outdoor tablecloth. Constructed to be as clear as possible, our clear vinyl roll is great as a window covering, allowing you to fully see through. The best clear plastic sheeting. Simply wipe down with a damp cloth to maintain and keep your vinyl looking new. Can easily be reused and repurposed. Farm Plastic Supply aims to offer premium outdoor and gardening supplies to farmers and at-home gardeners alike. Our clear sheet vinyl is a premium product for gardeners that want quality material.


  • 4 Year UV Protection - Engineered to be resistant to UV rays for up to 4 years, our vinyl will not degrade if used under direct sunlight. Perfect for use on greenhouse doors, house windows, or as an outdoor tablecloth.
  • Clear Vinyl Sheeting - Constructed to be as clear as possible, our clear vinyl roll is great as a window covering, allowing you to fully see through. The best clear plastic sheeting.
  • Temperature Resistant - Rated to withstand temperatures as low as -40F, Farm Plastic Supply aims to offer premium outdoor and gardening supplies to farmers and at-home gardeners alike. Our clear sheet vinyl is a premium product for gardeners that want quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.