Crawl Space Vapor Barrier, 10 Mil, Black Vapor Barrier, 15ftx100ft

  • Mfr # Z-Black10MilCrawl-4004

  • Zoro # G316493753


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Plastic Width
15 ft
Plastic Length
100 ft
Size
15 ft x 100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-Black10MilCrawl-4004
Zoro #
G316493753
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
15 ft
Plastic Length
100 ft
Size
15 ft x 100 ft

Description

At Farm Plastic Supply we take pride in providing all of our hardworking customers with the strongest and most durable Crawl Space Vapor Barriers in the industry. Farm Plastic Supply crawl space vapor barrier is a true 10 mil polyethylene film, providing robust durability that resists tearing. The plastic drop cloth is crafted from premium-grade new materials, we ensure exceptional performance without the use of recycled materials, assuring reliable moisture protection for years to come. This plastic sheeting has a thickness of 10 mil and is strong and durable. Simply unpackage and unroll the roll of white plastic sheeting and use as needed. A simple solution for your plastic covering needs, ensuring a consistently dry and clean environment in your crawl space. Designed to meet professional standards, our crawl space vapor barrier is odor-free and reusable, trusted by contractors and homeowners alike for its effectiveness and reliability in moisture prevention. With its smooth and easy-to-clean surface, our white vapor barrier is suitable for various applications, including crawl spaces, basements, and other areas requiring humidity control, providing multifunctional protection for your home. Additionally, the heavy duty plastic sheeting can serve as a waterproof cloth for painters or for general-purpose use, making it a top choice for construction professionals, enthusiasts, and DIYers. Farm Plastic Supply offers premium heavy white plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyethylene. Our 10 mil plastic sheeting is a staple among construction professionals, hobbyists, and DIYers.
  • High-Quality Material: Farm Plastic Supply crawl space vapor barrier is a true 10 mil polyethylene film, providing robust durability that resists tearing. The plastic drop cloth is crafted from premium-grade new materials, we ensure exceptional performance without the use of recycled materials, guaranteeing reliable moisture protection for years to come.
  • Heavy Duty Plastic Sheeting: This plastic sheeting has a thickness of 10 mil and is strong and durable. Simply unpackage and unroll the roll of black plastic sheeting and use as needed. A simple solution for your plastic covering needs, ensuring a consistently dry and clean environment in your crawl space.
  • Professional Grade Plastic: Designed to meet professional standards, our crawl space vapor barrier is odor-free and reusable, trusted by contractors and homeowners alike for its effectiveness and reliability in moisture prevention.
  • Multi Purpose Plastic Sheeting: With its smooth and easy-to-clean surface, our black vapor barrier is suitable for various applications, including crawl spaces, basements, and other areas requiring humidity control, providing multifunctional protection for your home. Additionally, the heavy duty plastic sheeting can serve as a waterproof cloth for painters or for general-purpose use, making it a top choice for construction professionals, enthusiasts, and DIYers.
  • Premium Plastic Sheeting - Farm Plastic Supply offers premium heavy black plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyethylene. Our 10 mil plastic sheeting is a staple among construction professionals, hobbyists, and DIYers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products