Dura Skrim String Reinforced Clear Plastic Sheeting, 6 Mil, 6' x 100'

  • Mfr # Z-6MilClearSkrim9009

  • Zoro # G916148138


product price:  $87.85
/ea

Key Features

Plastic Width
6 ft
Plastic Length
100 ft
Size
6 ft x 100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-6MilClearSkrim9009
Zoro #
G916148138
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
6 ft
Plastic Length
100 ft
Size
6 ft x 100 ft

Description

Dura Skrim is a high strength, lightweight, and flexible string reinforced polyethylene plastic sheeting. Built to outperform the competition, Dura Skrim is constructed with a high-strength polyethylene film and heavy-duty scrim reinforcement, laminated together. Our reinforced plastic sheeting roll is designed for applications requiring puncture resistance and high tear strengths. The material will stop tears immediately, leaving your application fully installed and intact. Dura Skrim String Reinforced Plastic Sheeting is a great option for use as a vapor barrier or any covering application. The tear resistant, waterproof material will keep any unwanted moisture at bay. Dura Skrim is the first choice for any application where common 6 mil or 10 mil plastic is not enough. This premium string reinforced plastic sheeting product is engineered to withstand the elements. It will hold up under inclement weather and is the perfect option for a durable, tear resistant cover for construction. Our Dura Skrim String Reinforced Plastic Sheeting is a superior option to common 6 mil or 10 mil plastic sheeting that will last through any project.


  • 6 Mil Reinforced Plastic Sheeting - Dura Skrim is a high strength, lightweight, and flexible string reinforced polyethylene plastic sheeting. Built to outperform the competition, Dura Skrim is constructed with a high-strength polyethylene film and heavy-duty scrim reinforcement, laminated together.
  • Uniform Tear Resistance - Our reinforced plastic sheeting roll is designed for applications requiring puncture resistance and high tear strengths. The material will stop tears immediately, leaving your application fully installed and intact.
  • Vapor Barrier - Dura Skrim String Reinforced Plastic Sheeting is a great option for use as a vapor barrier or any covering application. The tear resistant, waterproof material will keep any unwanted moisture at bay. Dura Skrim is the first choice for any application where common 6 mil or 10 mil plastic is not enough.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products