Zoro Homepage

Erosion Control Blanket - Mulch, Slope Stabilizer, and Seed Protector 3ft x 112.5ft

  • Mfr # Z-StrawErosionControl90007

  • Zoro # G416237523


product price: $37.65
/ea

Key Features

Size
3 ft x 112.5 ft
Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-StrawErosionControl90007
Zoro #
G416237523
UPC #
-
Country of Origin
United States

Dimensions

Size
3 ft x 112.5 ft
Width
3 ft
Length
112.5 ft

Description

Farm Plastic Supply Erosion Control Blankets are strong and durable and will stop erosion, weeds, and help with plant germination. Our Erosion Control Blankets prevent soil erosion from rainfall impact and stormwater sheet flow. Erosion Control Blankets retain moisture in the soil to enhance seed germination and vegetation growth which will lead to better growing seasons. This product is composed of agricultural wheat that is mechanically stitch-bonded and can withstand all of the elements that it may face. Erosion Control Blankets also aid in the germination of newly planted seeds by shielding seeds from erosion and reducing weed growth. Erosion Control is a very important practice. It can help with Slope Stabilization, Soil Reinforcement, environmental protection, and land restoration projects. Our Erosion Control Blankets are great for Erosion as they are very strong and durable as they are made out of mechanically stitch-bonded straw. Erosion Control Blankets are very versatile as they are widely used on riverbeds, hills, culvert inlets and outfalls, and channel and ditch linings. They are great product for any farmer, gardener, or landowner as they have many benefits. At Farm Plastic Supply we take pride in providing the best Erosion Control Products and vow to have the strongest and most durable products in the industry.


  • Soil Erosion: Prevents soil erosion from rainfall impact and stormwater sheet flow. Our Erosion Control Blankets retain moisture in the soil to enhance seed germination and vegetation growth which will lead to better growing seasons and less Erosion.
  • Moisture Retainment: Our Erosion Control Blankets retain moisture in the soil to enhance seed germination and vegetation growth which will lead to better growing seasons.
  • Strong Material: This product is composed of agricultural wheat that is mechanically stitch-bonded and can withstand all of the elements that it may face and will last a long time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.