Erosion Control Silt Sock - 8in. x 20FT - Sediment Filter for Stormwater Drainage, 1 Roll

  • Mfr # Z-Silt-4001

  • Zoro # G322631491


product price:  $58.75
/ea

Key Features

Length
20 ft
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-Silt-4001
Zoro #
G322631491
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
8 in

Details

Item
Erosion Control Silt Sock Pallet

Description

At Farm Plastic Supply we take great pride in providing all of our customers with the most durable and highest quality Erosion Control logs and Erosion Control Products that are available in the industry today. Environmentally friendly silt sock provide precise sediment control, superior to large erosion control blankets and silt fences. The organic material allows controlled water flow while trapping sediment and debris, ensuring effective erosion prevention. Our filter socks are highly effective in filtering pollutants from stormwater, including chemicals, sewage overflow, and construction debris. They offer superior filtration compared to traditional silt fences. Manage stormwater runoff effectively with our silt sock, preventing downstream flooding and erosion. Ideal for areas where large-scale erosion control measures are impractical. Our silt socks provide protection for various landscapes, preserving soil on slopes and preventing stormwater damage. They are an excellent choice for natural barriers and foundation protection. Farm Plastic Supply offers premium heavy erosion control products for all uses. Our erosion control products are quality and durable. Our Straw Wattles are dependable and have been a favorite among our many customers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.