Green Shade Cloth, 70%, Mesh Fabric for Fence Privacy Screen, Garden Shade Fabric, 6ftx20ft
- Mfr # Z-GShade-Cloth-4002
- Zoro # G716493773
product price:Â
$
49.19
/ea
Key Features
Overall Length
20 ft
Overall Width
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-GShade-Cloth-4002
- Zoro #
- G716493773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 ft
- Overall Width
- 6 ft
Description
Our shade cloth can be used as a chain link fence cover for privacy, a shade covering for your garden, pergola, deck, or anywhere else. Constructed with a woven mesh pattern, our shade cloth will hold up over time. Block up to 70% of sunlight with our shade cloth! Simply cut to size and install anywhere in your garden or backyard that you need shade. Our shade cloth is also useful as a greenhouse covering, when applicable. Farm Plastic Supply's shade cloth is engineered with UV inhibitors, extending usage life. It can be installed and left in place for years with no adverse affects to the quality of the mesh fabric. The knitted design will provide superior privacy when used as a chain link fence privacy cover. The mesh design is tough and durable - useful for years. Farm Plastic Supply offers premium gardening and agriculture products for farmers and DIYers. Our shade cloth is useful for many different applications that will make your gardening experience better.
- Green Shade Fabric - Our shade cloth can be used as a chain link fence cover for privacy, a shade covering for your garden, pergola, deck, or anywhere else. Constructed with a woven mesh pattern, our shade cloth will hold up over time.
- 70% Light Block - Block up to 70% of sunlight with our shade cloth! Simply cut to size and install anywhere in your garden or backyard that you need shade. Our shade cloth is also useful as a greenhouse covering, when applicable.
- UV Resistant - Farm Plastic Supply's shade cloth is engineered with UV inhibitors, extending usage life. It can be installed and left in place for years with no adverse affects to the quality of the mesh fabric.
- Knitted Mesh Design - The knitted design will provide superior privacy when used as a chain link fence privacy cover. The mesh design is tough and durable - useful for years.
- Premium Green Mesh Shade Cloth - Farm Plastic Supply offers premium gardening and agriculture products for farmers and DIYers. Our shade cloth is useful for many different applications that will make your gardening experience better.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.