Heavy Duty Orange Fire Retardant Debris Netting, 4ftx150ft

  • Mfr # Z-Debris-Netting-4001

  • Zoro # G321732854


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
4 ft x 150 ft
Width
4 ft
Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-Debris-Netting-4001
Zoro #
G321732854
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
4 ft x 150 ft
Width
4 ft
Length
150 ft

Description

At Farm Plastic Supply we take pride in providing all of our customers with the strongest and most reliable Orange Flame Retardant Debris Netting in the industry today. This Debris Netting is both Flame Retardant and UV Stabilized in order to have maximum safety and many uses. This product meets Meets NFPA 701 Method II and NYC local law 61. Our Flame Retardant Debris Netting is constructed of lightweight knitted polyethylene material with reinforced borders that stays flexible in cold weather. This netting is strong and durable as it has a lateral strength of 540LBS and a lateral forces of 200LBS. The nominal mesh openings in this netting product are 1/4" inches. This ensures strength and that an appropiate amount of light and oxygen can come through. This Flame Retardant Orange Debris Netting is made from orange High Density UV Treated Knitted Polyethylene that is Flame Retardant and durable. This product will stay flexible even in cold temperatures. It will not become rigid or freeze. This is great for many different types of construction projects that may take place in the cold or winter months.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.