Jute Erosion Control Cloth, 4ftx225ft, Soil Saver Mesh Blanket, Jute Netting

  • Mfr # Z-Jute-4001

  • Zoro # G316501038


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 225 ft
Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-Jute-4001
Zoro #
G316501038
UPC #
-
Country of Origin
United States

Dimensions

Length
225 ft
Size
4 ft x 225 ft
Width
4 ft

Description

At Farm Plastic Supply we take pride in providing great Jute Erosion control products that will immediately stop erosion and last a long time. Our Jute Matting can be used for temporary erosion control as protection from rainfall/run-off on shallow slopes and channel protection for low risk/low flow channels. This netting stops Erosion and helps keep sediments and soil in place. The Dimensions of this product are 4' x 225'. Our Jute Matting is 100% Biodegradable over time as well as being photodegradable. It is very environmentally friendly and will have no ill effects wherever you put it. Jute Erosion Control Matting also aid in the germination of newly planted seeds by shielding seeds from erosion and reducing weed growth which makes it easier for them to grow. Jute Matting aids in soil stabilization espically when it is used in conjunction with grass seed. It keeps the soil in place and not on the move and when grass seed is laid down it helps germinate it and make it grow faster. Jute is one of the oldest and most widely used fibers on the planet. Because of its golden and silky feel, it is known as the golden fiber. Its made from the bark of the white Jute plant and is completely natural and biodegradable.
  • Rainfall and Erosion Protection: Jute Matting is used for temporary erosion control as protection from rainfall/run-off on shallow slopes and channel protection for low risk/low flow channels. This netting stops Erosion and helps keep sediments and soil in place. The Dimensions of this product are 4' x 225'.
  • 100% Biodegradable: Jute Matting is 100% Biodegradable over time as well as being photodegradable. It is very environmentally friendly and will have no ill effects wherever you put it.
  • Germination: Jute Erosion Control Matting also aid in the germination of newly planted seeds by shielding seeds from erosion and reducing weed growth which makes it easier for them to grow.
  • Soil Stabilization: Jute Matting aids in soil stabilization espically when it is used in conjunction with grass seed. It keeps the soil in place and not on the move and when grass seed is laid down it helps germinate it and make it grow faster.
  • Premium Jute Material: Jute is one of the oldest and most widely used fibers on the planet. Because of its golden and silky feel, it is known as the "golden fiber." It’s made from the bark of the white Jute plant and is completely natural and biodegradable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.