Shop FARM PLASTIC SUPPLY

Panda Film Light Deprivation Greenhouse Cover - 6 mil - 32ft x 50ft - 100% Blackout Tarp

  • Mfr # Z-6milTBO60003

  • Zoro # G416237448


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Finished Size
32 ft x 50 ft
Tarp Finished Length
50 ft
Tarp Finished Width
32 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-6milTBO60003
Zoro #
G416237448
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
32 ft x 50 ft
Tarp Finished Length
50 ft
Tarp Finished Width
32 ft

Description

Black on one side and white on the other, our blackout plastic is engineered to provide your plants with complete darkness. The white side of this green house cover reflects light on the exterior of your greenhouse, while the black side creates a dark environment. Our black and white poly greenhouse plastic cover is built to withstand the elements. Most black white poly film will degrade over time - not ours! Constructed with a UV inhibitor, our light deprivation greenhouse cover will stand up to the sun. Farm Plastic Supply's green house plastic covers are manufactured for strength and durability. Our black poly film roll comes in 6 mil thickness, ensuring that the polyethylene sheeting will not rip or tear, even after extended use. This greenhouse plastic covering can be used for many different purposes. It can be installed with the white side facing out for light deprivation purposes, or the black side facing out to help control the temperature of your greenhouse. Light Deprivation can be a tricky thing. Simplify your day and use our 100% blackout plastic! Farm Plastic Supply aims to offer premium farming, gardening, and agriculture products to everyone.


  • Greenhouse Blackout Supplies - Black on one side and white on the other, our blackout plastic is engineered to provide your plants with complete darkness. The white side of this green house cover reflects light on the exterior of your greenhouse, while the black side creates a dark environment.
  • Longevity - Our black and white poly greenhouse plastic cover is built to withstand the elements. Most black white poly film will degrade over time - not ours! Constructed with a UV inhibitor, our light deprivation greenhouse cover will stand up to the sun.
  • Strong and Durable - Farm Plastic Supply's green house plastic covers are manufactured for strength and durability. Our black poly film roll comes in 6 mil thickness, ensuring that the polyethylene sheeting will not rip or tear, even after extended use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.