Polyethylene Plastic Shrink Wrap, 7 mil , Blue Boat Film, 17ftx50ft

  • Mfr # Z-BlueShrink-4010

  • Zoro # G516493447


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Width
17 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-BlueShrink-4010
Zoro #
G516493447
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
17 ft
Size
17 ft x 50 ft

Description

Polyethylene Plastic Shrink Wrap - Our plastic shrink wrap roll is perfect for wrapping nautical vehicles such as boats and Jetskis. Shrink wrapping your boat will meet all of your demands for winter storage. UV Resistant - Our boat wrap and industrial shrink wrap is engineered with anti-aging UV additives, made for long term use. These additives protect the plastic shrink film from UV rays which helps to keep the plastic from breaking down. Our shrink wrap is rated for up to 1 year of UV protection. Longevity - Our boat shrink wrap is built to last and is the perfect solution for storing recreation vehicles when not in use. Made of Linear Low Density Polyethylene, or LLDPE this product is extremely durable and versatile, meaning it is not only limited to use with watercrafts. Use with Heat Gun - This blue plastic shrink wrap is welded to the perimeter of your boat using a heat gun to create a proper seal for storage. A heat resistant glove is also recommended when going through the process of welding the shrink wrap to your boat, in order to prevent injury. This shrink wrap will not shrink without the addition of heat using a heat gun. Premium Plastic Sheeting - Farm Plastic Supply offers premium heavy clear plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyethylene. Our boat and industrial shrink wrap is a staple among professionals, hobbyists, and DIYers.
  • Polyethylene Plastic Shrink Wrap - Our plastic shrink wrap roll is perfect for wrapping nautical vehicles such as boats and Jetskis. Shrink wrapping your boat will meet all of your demands for winter storage as our plastic shrink wrap is not permeable.
  • UV Resistant - Our boat wrap and industrial shrink wrap is engineered with anti-aging UV additives, made for long term use. These additives protect the plastic shrink film from UV rays which helps to keep the plastic from breaking down. Our shrink wrap is rated for up to 1 year of UV protection.
  • Longevity - Our boat shrink wrap is built to last and is the perfect solution for storing recreation vehicles when not in use. Made of Linear Low Density Polyethylene, or LLDPE this product is extremely durable and versatile, meaning it is not only limited to use with watercrafts.
  • Use with Heat Gun - This blue plastic shrink wrap is welded to the perimeter of your boat using a heat gun to create a proper seal for storage. A heat resistant glove is also recommended when going through the process of welding the shrink wrap to your boat, in order to prevent injury. This shrink wrap will not shrink without the addition of heat using a heat gun.
  • Premium Plastic Sheeting - Farm Plastic Supply offers premium heavy clear plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyethylene. Our boat and industrial shrink wrap is a staple among professionals, hobbyists, and DIYers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.