Shop FARM PLASTIC SUPPLY
See all product information
Create Account
Protective Clear Overwintering Plastic Film, 6 Mil Clear Plastic Film, 4 Mil, 3ftx500ft
- Mfr # Z-Protective-4003
- Zoro # G716493803
product price:Â
$
99.99
/ea
Key Features
Overall Length
500 ft
Overall Width
3 ft
Thickness
4 mil
Size
3 ft x 500 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-Protective-4003
- Zoro #
- G716493803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 500 ft
- Overall Width
- 3 ft
- Thickness
- 4 mil
- Size
- 3 ft x 500 ft
Description
The film helps reduce heat loss from the greenhouse, minimizing the need for additional heating during winter. By retaining heat more effectively, it can significantly lower energy costs associated with greenhouse heating. This is particularly important in regions with colder climates where heating expenses can be substantial. This product is engineered engineered from an opaque plastic that works great as a light diffuser. Light diffusion will reduce direct sunlight rays and eliminate shadows, keeping the temperature inside your greenhouse even. This product has 55% light transmission which will keep a consistent temperature by reducing hot spots and cold spots. This percentage of light transmission will make sure that your plants get the correct amount of light during the winter. By shielding plants from extreme cold and frost, the film helps maintain more stable temperatures inside the greenhouse. This stable environment promotes healthier plant growth and development, as well as better crop yields. It also protects plants from wind damage, reducing the risk of breakage or uprooting. This product is engineered from strong and durable opaque plastic that is built to withstand all of the elements and be able to last for a long time.
- Energy conservation: The film helps reduce heat loss from the greenhouse, minimizing the need for additional heating during winter. By retaining heat more effectively, it can significantly lower energy costs associated with greenhouse heating. This is particularly important in regions with colder climates where heating expenses can be substantial.
- Light Diffusion: This product is engineered engineered from an opaque plastic that works great as a light diffuser. Light diffusion will reduce direct sunlight rays and eliminate shadows, keeping the temperature inside your greenhouse even.
- Light Transmission: This product has 55% light transmission which will keep a consistent temperature by reducing hot spots and cold spots. This percentage of light transmission will make sure that your plants get the correct amount of light during the winter.
- Plant health and growth: By shielding plants from extreme cold and frost, the film helps maintain more stable temperatures inside the greenhouse. This stable environment promotes healthier plant growth and development, as well as better crop yields. It also protects plants from wind damage, reducing the risk of breakage or uprooting.
- Strong and Durable Material: This product is engineered from strong and durable opaque plastic that is built to withstand all of the elements and be able to last for a long time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.