Protective Clear Overwintering Plastic Film, 6 Mil Clear Plastic Film, 6 Mil, 10ftx50ft

  • Mfr # Z-Protective-4013

  • Zoro # G716493766


product price:  $49.79
/ea

Key Features

Overall Width
10 ft
Overall Length
50 ft
Thickness
6 mil
Size
10 ft x 50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-Protective-4013
Zoro #
G716493766
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 ft
Overall Length
50 ft
Thickness
6 mil
Size
10 ft x 50 ft

Description

The film helps reduce heat loss from the greenhouse, minimizing the need for additional heating during winter. By retaining heat more effectively, it can significantly lower energy costs associated with greenhouse heating. This is particularly important in regions with colder climates where heating expenses can be substantial. This product is engineered engineered from an opaque plastic that works great as a light diffuser. Light diffusion will reduce direct sunlight rays and eliminate shadows, keeping the temperature inside your greenhouse even. This product has 55% light transmission which will keep a consistent temperature by reducing hot spots and cold spots. This percentage of light transmission will make sure that your plants get the correct amount of light during the winter. By shielding plants from extreme cold and frost, the film helps maintain more stable temperatures inside the greenhouse. This stable environment promotes healthier plant growth and development, as well as better crop yields. It also protects plants from wind damage, reducing the risk of breakage or uprooting. This product is engineered from strong and durable opaque plastic that is built to withstand all of the elements and be able to last for a long time.
  • Energy conservation: The film helps reduce heat loss from the greenhouse, minimizing the need for additional heating during winter. By retaining heat more effectively, it can significantly lower energy costs associated with greenhouse heating. This is particularly important in regions with colder climates where heating expenses can be substantial.
  • Light Diffusion: This product is engineered engineered from an opaque plastic that works great as a light diffuser. Light diffusion will reduce direct sunlight rays and eliminate shadows, keeping the temperature inside your greenhouse even.
  • Light Transmission: This product has 55% light transmission which will keep a consistent temperature by reducing hot spots and cold spots. This percentage of light transmission will make sure that your plants get the correct amount of light during the winter.
  • Plant health and growth: By shielding plants from extreme cold and frost, the film helps maintain more stable temperatures inside the greenhouse. This stable environment promotes healthier plant growth and development, as well as better crop yields. It also protects plants from wind damage, reducing the risk of breakage or uprooting.
  • Strong and Durable Material: This product is engineered from strong and durable opaque plastic that is built to withstand all of the elements and be able to last for a long time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.