Silage Tarp Black/White Plastic Sheeting - 5 Mil 20FT x 50FT

  • Mfr # Z-5-Mil-Silage-4019

  • Zoro # G716383661


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Size
20 ft x 50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-5-Mil-Silage-4019
Zoro #
G716383661
UPC #
-
Country of Origin
United States

Dimensions

Size
20 ft x 50 ft

Description

Black and White Silage Tarp Plastic Sheeting- Silage Tarp is a high strength, lightweight, and flexible polyethylene plastic sheeting. Built to outperform the competition, our Silage Tarps are UV treated to protect your silage from harmful UV rays that can degrade the quality of your feed storage. All of our Silage Tarps are top-quality and engineered from premium-grade polyethylene silage plastic. Prevent Spoilage - Forage Spoilage is a big problem in the farming industry. Minimize spoilage or cover a bunker by utilizing our 5 mil Silage Tarp Plastic Sheeting. The material is black on one side and white on the other. Bunker Cover and Silage - Our Plastic Sheeting is a great option for use as a bunker cover or silage cover. The durable, heavy duty tarp will keep in tact for long usage. UV Resistant - This premium farming plastic product is engineered to withstand the elements. It will hold up under inclement weather and is the perfect option for a durable, UV resistant cover for silage. Our Silage Tarps are engineered with UV Inhibitors, increasing outdoor product longevity. Premium Plastic Sheeting - Farm Plastic Supply aims to offer quality plastic sheeting to our customers. Our 5 mil Black/White Plastic Sheeting is a superior option for silage coverings.


  • Black & White Silage Tarp Plastic Sheeting- Silage Tarp is a high strength, lightweight, and flexible polyethylene plastic sheeting. Built to outperform the competition, our Silage Tarps are UV treated to protect your silage from harmful UV rays that can degrade the quality of your feed storage. All of our Silage Tarps are top-quality and engineered from premium-grade polyethylene silage plastic
  • Prevent Spoilage - Forage Spoilage is a big problem in the farming industry. Minimize spoilage or cover a bunker by utilizing our 5 mil Silage Tarp Plastic Sheeting. The material is black on one side and white on the other.
  • Bunker Cover and Silage - Our Plastic Sheeting is a great option for use as a bunker cover or silage cover. The durable, heavy duty tarp will keep in tact for long usage.
  • UV Resistant - This premium farming plastic product is engineered to withstand the elements. It will hold up under inclement weather and is the perfect option for a durable, UV resistant cover for silage. Our Silage Tarps are engineered with UV Inhibitors, increasing outdoor product longevity.
  • Premium Plastic Sheeting - Farm Plastic Supply aims to offer quality plastic sheeting to our customers. Our 5 mil Black/White Plastic Sheeting is a superior option for silage coverings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.