Straw Wattle 12in x 20ft Pallet - 10 Rolls - Straw Wattle, Straw Wattles, Erosion Control
- Mfr # Z-WattlePallet12-4003
- Zoro # G922945127
product price:Â
$
1,239.99
/ea
Key Features
Size
12 in x 20 ft
Length
20 ft
Number of Rolls
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-WattlePallet12-4003
- Zoro #
- G922945127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 12 in x 20 ft
- Length
- 20 ft
Details
- Number of Rolls
- 10
Description
At Farm Plastic Supply we take pride in providing our customers with the highest quality and most durable Straw Wattles and Erosion Control products in the industry today. They reduce erosion, increase filtration, and retain soil for one to two years, making them ideal for temporary protection while permanent vegetation becomes established. This product is strong and durable and will hold up to even the hardest jobs. 15 Rolls of Straw Wattle come on a Pallet. The Dimensions Of This Product are 12in x 20ft. This product has a functional longevity of 4-6 years. Straw wattles are an excellent way to prevent sheet erosion, rills, and gullies by serving as a functional method of decelerating the velocity of water runoff in channels and slopes. They also serve to filter sediment out of water before entering storm drain inlets - especially useful in perimeter controls on lots and construction sites. This product is made from strong Agricultural Wheat Straw that is tightly seal with a matrix using a heavy-duty polypropylene grid casing. Farm Plastic Supply offers premium heavy erosion control products for all uses. Our erosion control products are quality LDPE. Our Straw Wattles are dependable and have been a favorite among our many customers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.