
Straw Wattle, Wattles, Erosion Control, Slope Stabilization, Erosion Control Blanket, 9ftftx12ft
Mfr # Z-StrawWattle9in-4002
Zoro # G416501037
product price: $69.99
/eaKey Features
Roll Size
9 in x 12 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z-StrawWattle9in-4002
Zoro #
G416501037
UPC #
-
Country of Origin
United States
Dimensions
Roll Size
9 in x 12 ft
Description
At Farm Plastic Supply we take pride in providing our customers with the strongest and most reliable Straw Wattle products in the industry today. They reduce erosion, increase filtration, and retain soil for one to two years, making them ideal for temporary protection while permanent vegetation becomes established. This product is strong and durable and will hold up to even the hardest jobs. This product has a functional longevity of 4-6 years. It can be re-used and does not have to be replaced when left in the same spot for multiple years. Straw wattles are an excellent way to prevent sheet erosion, rills, and gullies by serving as a functional method of decelerating the velocity of water runoff in channels and slopes. They also serve to filter sediment out of water before entering storm drain inlets - especially useful in perimeter controls on lots and construction sites. This product is made from strong Agricultural Wheat Straw that is tightly seal with a matrix using a heavy-duty polypropylene grid casing. This product is strong and durable and will perform well even in the hardest construction projects. Farm Plastic Supply offers premium heavy erosion control products for all uses. Our erosion control products are quality LDPE. Our Straw Wattles are dependable and have been a favorite among our many customers.
- 2 Years of Erosion Prevention - They reduce erosion, increase filtration, and retain soil for one to two years, making them ideal for temporary protection while permanent vegetation becomes established. This product is strong and durable and will hold up to even the hardest jobs.
- 4-6 Years Of Use - This product has a functional longevity of 4-6 years. It can be re-used and does not have to be replaced when left in the same spot for multiple years.
- Many Uses - Straw wattles are an excellent way to prevent sheet erosion, rills, and gullies by serving as a functional method of decelerating the velocity of water runoff in channels and slopes. They also serve to filter sediment out of water before entering storm drain inlets – especially useful in perimeter controls on lots and construction sites.
- Agricultural Wheat Straw - This product is made from strong Agricultural Wheat Straw that is tightly seal with a matrix using a heavy-duty polypropylene grid casing. This product is strong and durable and will perform well even in the hardest construction projects.
- Premium Erosion Control - Farm Plastic Supply offers premium heavy erosion control products for all uses. Our erosion control products are quality LDPE. Our Straw Wattles are dependable and have been a favorite among our many customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.