Shop FARM PLASTIC SUPPLY

String Reinforced 4 Year UV Resistant 10 mil Clear Greenhouse Plastic Sheeting - 12ft x 100ft

  • Mfr # Z-10MilSKRIM4YearClear90024
  • Zoro # G316237494

product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Plastic Width
12 ft
Plastic Length
100 ft
Size
12 ft x 100 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z-10MilSKRIM4YearClear90024
Zoro #
G316237494
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 ft
Plastic Length
100 ft
Size
12 ft x 100 ft

Description

At Farm Plastic Supply we take pride in providing the strongest and most durable Clear String Reinforced Greenhouse Plastic Sheeting. This 10 mil plastic sheeting greenhouse film is extremely durable. It comes in a single roll and is easily unpacked and installed. Our greenhouse plastic can be used for hoop houses, crop patches, greenhouses, and more. Farm Plastic Supply's Greenhouse plastic sheeting is constructed with anti-aging UV additives, made for long term use. These additives protect the green house film from UV rays and prolong the life of your hoop house plastic. Our clear plastic for greenhouse's lets light through, distributing light evenly throughout your green house and allowing for even temperature distribution. Proper light transmission will aid in optimal crop growth. Our greenhouse clear plastic sheeting is built for protection against UV rays. It can protect your plants from extreme heat, heavy rain, frost, cold weather, and strong winds. Our clear plastic film polyethylene can also be used as a vapor barrier or for construction purposes such as a dust wall. Our Greenhouse Plastic Sheeting has Dura Skrim, which is a high strength, lightweight, and flexible string reinforced polyethylene plastic sheeting. Built to outperform the competition, Dura Skrim is constructed with a high-strength polyethylene film and heavy-duty scrim reinforcement, laminated together.


  • 10 Mil String Reinforced Greenhouse Plastic Sheeting - Dura Skrim is a high strength, lightweight, and flexible string reinforced polyethylene plastic sheeting. Built to outperform the competition, Dura Skrim is constructed with a high-strength polyethylene film and heavy-duty scrim reinforcement, laminated together.
  • Heavy Duty Green House Plastic Ultra Clear - This 10 mil plastic sheeting greenhouse film is extremely durable. It comes in a single roll and is easily unpacked and installed. Our greenhouse plastic can be used for hoop houses, crop patches, greenhouses, and more.
  • UV Resistant - Farm Plastic Supply's Greenhouse plastic sheeting is constructed with anti-aging UV additives, made for long term use. These additives protect the green house film from UV rays and prolong the life of your hoop house plastic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.