Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UV Rated Clear Construction Plastic - 8 Mil - 40FT x 100FT

  • Mfr # Z-UVCPS-8Mil4006

  • Zoro # G816383653


product price: $715.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Width
40 ft
Plastic Length
100 ft
Size
40 ft x 100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-UVCPS-8Mil4006
Zoro #
G816383653
UPC #
726665785426
Country of Origin
United States

Dimensions

Plastic Width
40 ft
Plastic Length
100 ft
Size
40 ft x 100 ft

Description

At Farm Plastic Supply we take great pride in providing all of our customers with the strongest and most durable UV Rated 8 Mil Clear Construction Plastic in the industry today. This clear plastic sheeting is engineered with UV Inhibitors that prevent this plastic from being damaged by UV Rays for 4 Years. It is strong and durable and can hold up to the most demanding of construction projects. At 0.008 inches thickour plastic sheeting engineered from low-density polyethylene. Our rolls of clear plastic sheeting are strong and durable - they will not tear or rip easily. Useful as a painter's tarp, vapor barrier, or for general use. Our clear plastic sheeting can be used as a moisture barrier, 8 mil vapor barrier, protection barrier for painting, dust containment, spray barrier and more! This 8 mil clear sheeting plastic roll is great for covering and protecting lumber, equipment, and any type of machinery. This 8 mil clear plastic sheeting is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our thick clear plastic sheeting is engineered to be a superior material, usable for many different applications. Our clear plastic sheeting roll is a true 8 mil polyethylene film. It is extremely durable and is great for any type of general use. Simply unpackage and unroll the roll of clear plastic sheeting and use as needed. A simple solution for your plastic covering needs.


  • 8 Years of UV Protection - This clear plastic sheeting is engineered with UV Inhibitors that prevent this plastic from being damaged by UV Rays for 4 Years. It is strong and durable and can hold up to the most demanding of construction projects.
  • 12 Mil Clear Plastic Sheeting - 0.008 inches thick plastic sheeting engineered from low-density polyethylene. Our rolls of clear plastic sheeting are strong and durable - they will not tear or rip easily.
  • Multi-Purrpose - Our clear plastic sheeting can be used as a moisture barrier, 8 mil vapor barrier, protection barrier for painting, dust containment, spray barrier and more!
  • Longevity - This 6 mil clear plastic sheeting is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it.
  • Heavy-Duty - Our clear plastic sheeting roll is a true 8 mil polyethylene film. It is extremely durable and is great for any type of general use. Simply unpackage and unroll the roll of clear plastic sheeting and use as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.