White Shade Cloth, 50%, Mesh Fabric for Fence Privacy Screen, Wind Screen, 6ftx10ft

  • Mfr # Z-WShadeCloth-4001

  • Zoro # G716493810


product price:  $23.99
/ea

Key Features

Overall Width
6 ft
Overall Length
10 ft
Size
6 ft x 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-WShadeCloth-4001
Zoro #
G716493810
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
10 ft
Size
6 ft x 10 ft

Description

Our shade cloth can be used as a chain link fence cover for privacy, a shade covering for your garden, pergola, deck, or anywhere else. Constructed with a woven mesh pattern, our shade cloth will hold up over time. This product can Block up to 50% of sunlight with our shade cloth! Simply cut to size and install anywhere in your garden or backyard that you need shade. Our shade cloth is also useful as a greenhouse covering, when applicable. Farm Plastic Supply's shade cloth is engineered with UV inhibitors, extending usage life. It can be installed and left in place for years with no adverse affects to the quality of the mesh fabric. The knitted design will provide superior privacy when used as a chain link fence privacy cover. The mesh design is tough and durable - useful for years. Farm Plastic Supply offers premium gardening and agriculture products for farmers and DIYers. Our shade cloth is useful for many different applications that will make your gardening experience better.
  • White Shade Fabric - Our shade cloth can be used as a chain link fence cover for privacy, a shade covering for your garden, pergola, deck, or anywhere else. Constructed with a woven mesh pattern, our shade cloth will hold up over time.
  • 50% Light Block - Block up to 50% of sunlight with our shade cloth! Simply cut to size and install anywhere in your garden or backyard that you need shade. Our shade cloth is also useful as a greenhouse covering, when applicable.
  • UV Resistant - Farm Plastic Supply's shade cloth is engineered with UV inhibitors, extending usage life. It can be installed and left in place for years with no adverse affects to the quality of the mesh fabric.
  • Knitted Mesh Design - The knitted design will provide superior privacy when used as a chain link fence privacy cover. The mesh design is tough and durable - useful for years.
  • Premium White Mesh Shade Cloth - Farm Plastic Supply offers premium gardening and agriculture products for farmers and DIYers. Our shade cloth is useful for many different applications that will make your gardening experience better.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.