Zoro Homepage

BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga.

  • Mfr # 317881A

  • Zoro # G8857742


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
1,320 ft
Gauge
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317881A
Zoro #
G8857742
UPC #
099713017153
Country of Origin
United States

Dimensions

Width
1,320 ft

Details

Item
Barbed Wire
Gauge
15.5

Description

Barbed Wire, Gauge 15.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.