Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Anchor, 3"x30"

  • Mfr # 901113A

  • Zoro # G0433761


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Length
30 in
Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901113A
Zoro #
G0433761
UPC #
099713911130
Country of Origin
China

Dimensions

Length
30 in
Dia.
3 in

Details

Item
Earth Anchor,3"x30"

Description

Earth Anchor,3 In.x30 In., Length 30 in, Dia. 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.