Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fence Stays, 42"

  • Mfr # 901084A

  • Zoro # G0433305


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Diameter
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901084A
Zoro #
G0433305
UPC #
-
Country of Origin
China

Dimensions

Diameter
42"

Details

Item
Fence Stays

Description

Fence Stays, Diameter 42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.