Companies Inc - Horseshoer Secret Hoof Conditi 32 Ounce - 3005074
- Mfr # 553851
- Zoro # G903705528
product price:Â
$
61.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 553851
- Zoro #
- G903705528
- UPC #
- 86621050747
- Country of Origin
- China
Description
HORSESHOER SECRET HOOF CONDITIHorseshoers secret hoof conditioner absorbs quickly to condition dry hooves and prevent cracks, splits and contracted heels. The exclusive pine tar-free moisturizing formula contains avocado oil, glycerine and mineral oil for added moisture. Hoof conditioner that helps prevent cracks, splits and contracted hooves.
UPC : 086621050747
Size : 32 OUNCE
Length : 4.25
Width : 4.25
Height : 7.75
Product Type : Equine Grooming - Hoof Care & Accessories / Hoof Conditioners
Shipping Dimensions: 4.25x4.25x7.75
UPC : 086621050747
Size : 32 OUNCE
Length : 4.25
Width : 4.25
Height : 7.75
Product Type : Equine Grooming - Hoof Care & Accessories / Hoof Conditioners
Shipping Dimensions: 4.25x4.25x7.75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.