Nelson 20.13 in Modern Cardboard Round Bowl Cat Scratcher with Catnip, Ink
- Mfr # CSR1010H
- Zoro # G124932093
product price:Â
$
43.99
/ea
Key Features
Length
20.13 in
Color
Black
Features
Catnip Included
Height
4 in
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1010H
- Zoro #
- G124932093
- UPC #
- 196868126249
- Country of Origin
- China
- Color
- Black
- Item
- Cat Scratcher
- Features
- Catnip Included
- Material
- Cardboard
Dimensions
- Length
- 20.13 in
- Height
- 4 in
- Width
- 20.13 in
Description
Modern and cozy cat-scratcher bowls are perfect for active scratching and relaxed snuggling. This has a corrugated cardboard interior and a checkered design around the outside. The round shape is perfect for cats that don't like a soft bed.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.