Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farnam Home & Garden 12960 32 oz. FluidFlex

  • Mfr # 828543

  • Zoro # G403710121


product price: $90.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828543
Zoro #
G403710121
UPC #
-
Country of Origin
United States

Description

Features
  • Fluid Flex.
  • Perfect Balance Of The 3 Most Preferred Active Ingredients For Healthy Joint Functions.
  • Exclusive Formula Contains Glucosamine, Hcl, Chondroitin Sulfate, & Potent Antioxidants.
  • In Liquid Formula For Fast Absorption.
  • Capacity - 32 oz.
  • Dimension - 2.44 x 5.27 x 9.14 in.
  • Item Weight - 2.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.