Zoro Homepage

Faro Mason Spare Refill Pack, Graphite Lead 5.6mm, 3PK

  • Mfr # 59473

  • Zoro # G416298340


product price: $5.49
/pk 3, $1.83/ea
Sold in multiples of 2 for $10.98

Key Features

Color
Gray
Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59473
Zoro #
G416298340
UPC #
810000594733
Country of Origin
China

Details

Item
Pencil Lead
Color
Gray
Material
Graphite

Description

Make sure your Mason 6-in-1 Ultimate Builder's Tool is always ready for action with this convenient 3pk Graphite refill pack. These refills are 5.6mm x 90mm in size, perfect for marking on Wood, Concrete, Metal, Stone & more. Keep your tool in top shape and never run out of marking options!


  • Includes 3 spare refills compatible with Mason Ultimate Builder's Tool
  • Graphite Lead refills are 5.6mm in diameter x 90mm long
  • Writes on Wood, Stone, Paper, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.