Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faro MokenPro 3-in-1 Pencil Combo

  • Mfr # 59315

  • Zoro # G916298338


product price: $28.59
/ea

Key Features

Barrel Material
Metal
Height
5.25 in
Color
Black
Width
0.5 in
Depth
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59315
Zoro #
G916298338
UPC #
810000593156
Country of Origin
Japan

Dimensions

Height
5.25 in
Width
0.5 in
Depth
0.3125 in

Details

Barrel Material
Metal
Item
Pen
Color
Black

Description

Get ready for a dynamic day with the versatile Moken Pro 3-in-1 Multiuse Pencil Combo. This sleek pen combines three essential products into one convenient design, making it perfect for any task at hand. Use the black or red ink pens to sign documents, then switch to the 0.5 mm mechanical pencil for notetaking on the go. Designed to fit easily into safety vest pockets, this pen won't weigh you down. Choose between 1.0mm black or red pen tips, or opt for the 0.5mm pencil for precision and control.The slim, reflective barrel has a sophisticated Flat Black coating, while the medium tip ball pens provide smooth and detailed writing. Keep things tidy with the eraser under the protective cap and easily refill the pen for continuous use. Get three products in one with the 1.0mm Black & Red Ball Point Pens + 0.5mm Mechanical Pencil from Moken Pro. MakeTwist to engage 3 writing modes:Click 1: Black PenClick 2: Red PenClick 3: Pencil1.0mm Black Ink1.0mm Red Ink0.5mm Pencil LeadEraserTwist to switch between 3 writing modesMetal construction & clipAnti-reflective matte-black smooth coatingSlim design for everyday carry


  • Maximize space -- designed to fit into safety vest pockets
  • Click 1: Black Pen, Click 2: Red Pen, Click 3: Pencil
  • Includes eraser for conveneince

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.