Faro SaberPerm RT Permanent Ink Marker Retractable Hi-Vis Body Black Ink Fine Tip, 6PK

  • Mfr # 59216

  • Zoro # G216298342


product price: $18.59
/pk 6, $3.10/ea

Key Features

Length
0.5 in
Color
Black
Height
5.5 in
Width
0.75 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59216
Zoro #
G216298342
UPC #
810000592166
Country of Origin
China

Dimensions

Length
0.5 in
Height
5.5 in
Width
0.75 in

Details

Color
Black
Item
Permanent Marker
Material
Plastic

Description

Don't waste time searching for lost or dried-up markers. Say hello to Faro SaberPerm RT - the capless permanent marker with a hi-vis body! With no cap to fuss with, you'll reduce the risk of dry-out and enjoy better performance. The bullet tip allows for precise and bold marking on any surface, while the retractable system makes it easy to use with one hand. Stand out on the jobsite with this must-have marker!Black Permanent InkFeaturing a convenient one-handed operation and a retractable capless system, Faro SaberPerm RT allows for seamless process improvement.No cap to lose = reduced risk of dried-out markersIncreased useful-life of markerEasily spot your marker on the jobsite with the HV Bod: a Hi-Visibility body!Alcohol-based formula dries quickly, remains permanent and resists fadingMarks on paper, plastic, metal and moreCreate precise markings with the fine tip, whether for layout or bold designs.


  • Only one-hand needed to operate, retractable capless system offers process-improvement
  • Marks on paper, plastic, metal and more.
  • HV Bod = Hi-Visibility Body which means you can easily find your marker on the jobsite.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.