Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16'' Microfiber Finish Pad, 5PK

  • Mfr # FTS-1015

  • Zoro # G715136060


product price: $124.99
/pk 5, $25.00/ea
Sold in multiples of 2 for $249.98
Free Shipping & Returns

Key Features

Material
Microfiber
Length
18 in
Color
White
Height
1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS-1015
Zoro #
G715136060
UPC #
-
Country of Origin
China

Dimensions

Length
18 in
Height
1 in
Width
3 in

Details

Material
Microfiber
Color
White

Description

16" Microfiber Replacment Pad for the Micro-Trak Plus, 5per/ctn.


  • • 100% Microfiber
  • • 16" headband
  • • Wet mop looped pad.
  • • Withstands several lauderings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.