Zoro Homepage

19'' Quad Slotted Bonnits, 4PK

  • Mfr # BO-019-17

  • Zoro # G114920529


product price: $384.99
/pk 4, $96.25/ea
Free Shipping & Returns

Key Features

Shape
Circle
Depth
1 in
Length
19 in
Material
Rayon / Polyester
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO-019-17
Zoro #
G114920529
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
19 in
Width
19 in

Details

Shape
Circle
Color
White
Material
Rayon / Polyester

Description

19" rayon / polyester quad slotted bonnit used with the 3D Bonnit Brush System.


  • • Premium slotted bonnits are scientifically designed to remove stains.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.