Zoro Homepage

1g Enviro-Tab Tablets for REVA, 16PK

  • Mfr # REV003-16

  • Zoro # G315136064


product price: $517.99
/pk 16, $32.37/ea
Free Shipping & Returns

Key Features

Color
White
Width
1-1/4 in
Shape
Circle
Material
Sodium Bisulfate / Sodium Chlorite
Depth
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REV003-16
Zoro #
G315136064
UPC #
-
Country of Origin
China

Dimensions

Width
1-1/4 in
Depth
5/16 in

Details

Color
White
Shape
Circle
Material
Sodium Bisulfate / Sodium Chlorite

Description

With 64oz and a single Enviro-Tab tablet, you can create your own general purpose hand and surface sanitizer with your REVA Touchless Wiper Dispenser.


  • • Each REVA Enviro-Tab 1g Tablet, when introduced into 64oz of water (the volume of the REVA Dispenser) generates 50ppm solution of Aqueous Chlorine Dioxide.
  • • Oxidation capacity equivalent to 125ppm of HOCL without the same potential for damaging surfaces and no significant irritation to skin at this concentration.
  • • A damp wiper made with the REVA Enviro-Tab solution is suitable for general cleaning and sanitizing of both your hands and environmental surfaces.
  • • 50 tablets per pouch.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.