
1g Fas-Tab, Chlorine Dioxide Cleaning Solution Tablets, 420PK
Mfr # FT-TAB_1G
Zoro # G915136044
product price: $304.99
/pk 420, $0.73/ea
Free Shipping & Returns
Key Features
Color
White
Material
Sodium Bisulfate / Sodium Chlorite
Width
1-1/4 in
Depth
5/16 in
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-TAB_1G
Zoro #
G915136044
UPC #
-
Country of Origin
China
Dimensions
Width
1-1/4 in
Depth
5/16 in
Details
Color
White
Material
Sodium Bisulfate / Sodium Chlorite
Shape
Circle
Description
Fas-Tab uses Sodium Chlorite and other ingredients to generate Chlorine Dioxide, a gaseous molecule which will be suspended in the water with which you mix it. A 1g tablet to 1 quart of water, makes an excellent cleaning solution for restrooms, locker rooms, clinics, kitchens and more.
- • At 1g per quart, or roughly 100 ppm, the solutions is best used to spray directly over odors like garbage cans, diaper paids, dog bedding and gym bags.
- • For floor cleaning & deodorizing: add one 1 g tablet to 2 quarts of water.
- • For hand cleaning & deodorizing: add one 1 g tablet to 1 quart of water.
- • For mold & mildew destruction/removal: add one 1 g tablet to 1 cup of water.
- • Adding a 100 ppm liquid solution (1 g tablet in 1 quart water) to your laundry wash or rinse cycle does a great job of breaking down soil and eliminating odors.
- • Adding a 110 ppm (1 g tablet in 1 quart water) is perfectly safe for mopping and hard floor surface.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.