
20g Fas-Tab, Chlorine Dioxide Cleaning Solution Tablets, 40PK
Mfr # FT-TAB_20G
Zoro # G515136031
product price: $259.99
/pk 40, $6.50/ea
Free Shipping & Returns
Key Features
Color
White
Depth
1/2 in
Width
2-1/4 in
Material
Sodium Bisulfate / Sodium Chlorite
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-TAB_20G
Zoro #
G515136031
UPC #
-
Country of Origin
China
Dimensions
Depth
1/2 in
Width
2-1/4 in
Details
Color
White
Material
Sodium Bisulfate / Sodium Chlorite
Shape
Circle
Description
Fas-Tab uses Sodium Chlorite and other ingredients to generate Chlorine Dioxide, a gaseous molecule which will be suspended in the water with which you mix it. A 20g tablet to 4-6 gallons of water, makes an excellent cleaning solution for restrooms, locker rooms, clinics, kitchens and more.
- • Tobacco smoke is one of the most difficult odors to remove from an automobile, an apartment or a hotel room. Our 20 g tablet and 2 hours is all that it takes for the Fas-Tab to fix this for you.
- • Pour 4-6 oz of water into a 10-16 oz container (open or vented lid) and add one 20 g tablet. This will release a potent gas that will clean the air in a 10' x 10' room.
- • For floor cleaning & deodorizing: add one 20 g tablet to 10 gal water.
- • For hand cleaning & deodorizing: add one 20 g tablet to 5 gal of water.
- • For mold & mildew destruction/removal: add one 20 g tablet to 1 gal to 1.5 gal of water.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.