Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Microfiber Finish Pad, 6PK

  • Mfr # FT-3635

  • Zoro # G615136030


product price: $511.99
/pk 6, $85.33/ea
Free Shipping & Returns

Key Features

Material
Microfiber
Width
5 in
Color
White
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-3635
Zoro #
G615136030
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
36 in

Details

Material
Microfiber
Color
White

Description

36" EZ 100% Microfiber Applicator Pad, 6per/ctn. Ideal for Sodium/Potassium Silicates - Floor Finish and Sealers


  • • Ideal for sodium/potassium silicates - Floor Finish and Sealers.
  • • Withstands several launderings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.