Zoro Homepage

3D Bonnit Brush System for Carpet Cleaning

  • Mfr # BL-022-17

  • Zoro # G014920506


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Material
Rayon / Polyester
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-022-17
Zoro #
G014920506
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Width
18 in
Length
18 in

Details

Material
Rayon / Polyester
Color
White

Description

3D Bonnit Brush carpet system provides a deep restorative cleaning using low moisture controllability. The scientically designed quad premium slotted bonnit and brushes extracts particles of dirt while removing stains as the tool lifts the nap of the carpet, all in one motion with one too. Bonnit extraction provides the fastest means to clean a carpet and have it dry in just a fraction of the time required after box extraction cleaning. It fits on 15" through 20" rotary machines and has a universal cluth plate.


  • • Fits 15" through 20" swing machines.
  • • Universal cluth plate for most rotary machine manufacturers.
  • • 17-3/8" Polypropylene pad and brush driver.
  • • 2" Polyproylene riser.
  • • Mighty LOK pad holder and shower feed.
  • • Naturally designed centering pad holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.